15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

CPVC Ball Valve Inline Union 1/2"

GF PIPING SYSTEMS| Zoro #: G1270096| Mfr #: 163375077

$92.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1270096 Mfr #: 163375077
Stem Type: Blowout ProofSeat Material: PTFE
Valve Basic Body Material: PlasticMax. Pressure: 150 psi CWP
Port: FullValve Structure: 2-Piece
Ball Valve Product Group: ManualItem: Ball Valve
Connection Type: Flanged x FlangedHandle Type: Tee
Body Style: Inline True UnionStandards: ASTM 1970-01, ASTM D1784, USP Class VI, FDA, NSF 61
Pipe Size: 1/2"Max. Steam Pressure: 0 psi WSP
Handle Material: PVCStem Material: CPVC
Body Material: CPVCBall Material: CPVC
Temp. Range: 32 Degrees to 176 Degrees FBody Seal Material: FPM
Country of Origin (subject to change): Italy

Product Description

Ball Valve, Body Material CPVC, Body Style Inline True Union, 2-Piece, Pipe Size 1/2 In., Connection Type Flanged x Flanged, Full Port, Max. Pressure 150 psi CWP, Max. Steam Pressure 0 psi WSP, Temp. Range 32 Degrees to 176 Degrees F, Ball Material CPVC, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Handle Material PVC, Stem Material CPVC, Body Seal Material FPM

Product Reviews