2" Socket CPVC Ball Valve Inline True Union

GF PIPING SYSTEMS| Zoro #: G0481975| Mfr #: 163375022

$115.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Ball Valve
Temp. Range: 32 Degrees to 176 Degrees F
Body Material: CPVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0481975 Mfr #: 163375022
Item: Ball ValveTemp. Range: 32 Degrees to 176 Degrees F
Body Material: CPVCHandle Material: PVC
Port: FullValve Basic Body Material: Plastic
Body Style: Inline True UnionBall Valve Product Group: Manual
Connection Type: Socket/FNPT x Socket/FNPTStandards: ASTM 1970-01, ASTM D1784, USP Class VI, FDA, NSF 61
Stem Type: Blowout ProofBall Material: CPVC
Pipe Size: 2"Max. Pressure: 225 psi CWP
Max. Steam Pressure: 0 psi WSPBody Seal Material: FPM
Stem Material: CPVCHandle Type: Tee
Seat Material: PTFE/FPMValve Structure: 2-Piece
Country of Origin (subject to change): Italy

Description

Ball Valve, Body Material CPVC, Body Style Inline True Union, 2-Piece, Pipe Size 2 In., Connection Type Socket/FNPT x Socket/FNPT, Full Port, Max. Pressure 225 psi CWP, Max. Steam Pressure 0 psi WSP, Temp. Range 32 Degrees to 176 Degrees F, Ball Material CPVC, Seat Material PTFE/FPM, Stem Type Blowout Proof, Handle Type Tee, Handle Material PVC, Stem Material CPVC, Body Seal Material FPM

Reviews