3/4" Socket CPVC Ball Valve Inline True Union

GF PIPING SYSTEMS| Zoro #: G2206881| Mfr #: 163375003

$45.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: CPVCMax. Pressure: 232 psi @ 73 Degrees FMax. Steam Pressure: 0 psi WSP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2206881 Mfr #: 163375003
Body Material: CPVCMax. Pressure: 232 psi @ 73 Degrees F
Max. Steam Pressure: 0 psi WSPValve Structure: 2-Piece
Body Style: Inline True UnionBody Seal Material: EPDM
Connection Type: Socket/FNPT x Socket/FNPTBall Valve Product Group: Manual
Handle Type: TeeStem Material: CPVC
Valve Basic Body Material: PlasticItem: Ball Valve
Pipe Size: 3/4"Stem Type: Blowout Proof
Port: FullTemp. Range: 32 Degrees to 176 Degrees F
Seat Material: PTFEStandards: ASTM 1970-01, ASTM D1784, USP Class VI, FDA, NSF 61
Handle Material: PVCBall Material: CPVC
Country of Origin (subject to change): Italy

Description

Ball Valve, Body Material CPVC, Body Style Inline True Union, 2-Piece, Pipe Size 3/4 In., Connection Type Socket/FNPT x Socket/FNPT, Full Port, Max. Pressure 232 psi @ 73 Degrees F, Max. Steam Pressure 0 psi WSP, Temp. Range 32 Degrees to 176 Degrees F, Ball Material CPVC, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Handle Material PVC, Stem Material CPVC, Body Seal Material EPDM

Reviews