3/8" Socket CPVC Ball Valve Inline True Union

GF PIPING SYSTEMS| Zoro #: G1030206| Mfr #: 163546341

$75.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Temp. Range: 32 Degrees to 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1030206 Mfr #: 163546341
Stem Type: Blowout ProofBall Valve Product Group: Manual
Temp. Range: 32 Degrees to 176 Degrees FBody Material: CPVC
Max. Pressure: 150 psi CWPBody Style: Inline True Union
Stem Material: CPVCValve Structure: 2-Piece
Seat Material: PTFEMax. Steam Pressure: 0 psi WSP
Valve Basic Body Material: PlasticBall Material: CPVC
Pipe Size: 3/8"Body Seal Material: EPDM
Item: Ball ValveHandle Type: Tee
Features: Integrated Stainless Steel Mounting InsertsHandle Material: Glass Filled Polypropylene
Connection Type: Socket/FNPT x Socket/FNPTPort: Full
Standards: ASTM 1970-01, ASTM D1784, USP Class VI, FDA, NSF 61Country of Origin (subject to change): Switzerland

Description

Ball Valve, Body Material CPVC, Body Style Inline True Union, 2-Piece, Pipe Size 3/8 In., Connection Type Socket/FNPT x Socket/FNPT, Full Port, Max. Pressure 150 psi CWP, Max. Steam Pressure 0 psi WSP, Temp. Range 32 Degrees to 176 Degrees F, Ball Material CPVC, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Handle Material Glass Filled Polypropylene, Stem Material CPVC, Body Seal Material EPDM

Reviews