KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" Socket CPVC Ball Valve Inline True Union

GF PIPING SYSTEMS| Zoro #: G2448765| Mfr #: 163375006

$70.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Ball Material: CPVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2448765 Mfr #: 163375006
Stem Type: Blowout ProofBall Valve Product Group: Manual
Ball Material: CPVCBody Material: CPVC
Body Style: Inline True UnionStem Material: CPVC
Valve Structure: 2-PieceSeat Material: PTFE
Max. Steam Pressure: 0 psi WSPValve Basic Body Material: Plastic
Temp. Range: 32 Degrees to 176 Degrees FPipe Size: 1-1/2"
Body Seal Material: EPDMItem: Ball Valve
Handle Type: TeeHandle Material: PVC
Connection Type: Socket/FNPT x Socket/FNPTPort: Full
Standards: ASTM 1970-01, ASTM D1784, USP Class VI, FDA, NSF 61Country of Origin (subject to change): Italy

Description

Ball Valve, Body Material CPVC, Body Style Inline True Union, 2-Piece, Pipe Size 1-1/2 In., Connection Type Socket/FNPT x Socket/FNPT, Full Port, Max. Pressure 230 psi CWP, Max. Steam Pressure 0 psi WSP, Temp. Range 32 Degrees to 176 Degrees F, Ball Material CPVC, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Handle Material PVC, Stem Material CPVC, Body Seal Material EPDM

Reviews