1-1/4" Socket CPVC Ball Valve Inline True Union

GF PIPING SYSTEMS| Zoro #: G1470515| Mfr #: 163375020

$73.41 /ea

This item ships free. Details.Standard ground shipping.
Handle Type: TeeValve Structure: 2-PieceStem Type: Blowout Proof
Save 15%. Sign up for Z-mail.


Zoro #: G1470515 Mfr #: 163375020
Handle Type: TeeValve Structure: 2-Piece
Stem Type: Blowout ProofMax. Pressure: 225 psi CWP
Connection Type: Socket/FNPT x Socket/FNPTStandards: ASTM 1970-01, ASTM D1784, USP Class VI, FDA, NSF 61
Pipe Size: 1-1/4"Valve Basic Body Material: Plastic
Ball Valve Product Group: ManualMax. Steam Pressure: 0 psi WSP
Ball Material: CPVCBody Seal Material: FPM
Handle Material: PVCSeat Material: PTFE/FPM
Item: Ball ValveBody Style: Inline True Union
Port: FullBody Material: CPVC
Temp. Range: 32 Degrees to 176 Degrees FStem Material: CPVC
Country of Origin (subject to change): Italy


Ball Valve, Body Material CPVC, Body Style Inline True Union, 2-Piece, Pipe Size 1-1/4 In., Connection Type Socket/FNPT x Socket/FNPT, Full Port, Max. Pressure 225 psi CWP, Max. Steam Pressure 0 psi WSP, Temp. Range 32 Degrees to 176 Degrees F, Ball Material CPVC, Seat Material PTFE/FPM, Stem Type Blowout Proof, Handle Type Tee, Handle Material PVC, Stem Material CPVC, Body Seal Material FPM