Zoro Select
CPVC Elbow, 45 Degrees, Schedule 80, 1-1/4" Pipe Size, FNPT x FNPT
Mfr # 9819-012
Zoro # G2199127
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 1-1/4"
Explore More Products
- ZORO SELECT CPVC Street Elbow, 90 Degrees , CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub x CTS Spigot 4109-010
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 3/4" x 1/2" Pipe Size, CTS Spigot x CTS Hub 4137-101
- ZORO SELECT CPVC Female Connector, Schedule 80, 1-1/2" Pipe Size, FNPT x Socket 835-015CBR
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 2" Pipe Size, Socket 9854-020
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 3/4" Pipe Size, IPS Spigot x CTS Hub 4140-007
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 3/4" Pipe Size, MNPT x FNPT 9839-131
- ZORO SELECT CPVC Solid Flange, Schedule 80, 2-1/2" Pipe Size, FNPT 9852-025
- ZORO SELECT CPVC Tee, Schedule 80, 1/4" Pipe Size, FNPT x FNPT x FNPT 9805-002
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1/4" Pipe Size, FNPT x FNPT 9808-002
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 3/4" Pipe Size, FNPT x FNPT 9819-007
- ZORO SELECT CPVC Solid Flange, Schedule 80, 1/2" Pipe Size, Socket 9851-005
- Zoro Select CPVC Pipe Fittings