HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1-1/2" Socket CPVC 45 Degree Elbow Sched 80

GF PIPING SYSTEMS| Zoro #: G0859451| Mfr #: 9817-015

$7.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 45 Degree Elbow
Standards: ASTM D1784, NSF14
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0859451 Mfr #: 9817-015
Specific Fitting Shape: 45 Degree ElbowStandards: ASTM D1784, NSF14
Color: GrayBasic Fitting Material: Plastic
Basic Fitting Shape: ElbowMax. Temp.: 210 Degrees F
Max. Pressure: 471 psi @ 73 Degrees FFitting Connection Type: Socket x Socket
Pipe Fitting Material: CPVCPipe Size (Fittings): 1-1/2"
Item: Elbow, 45 DegreesFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Elbow, 45 Degrees , Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1-1/2 In., Socket x Socket Fitting Connection Type, Standards ASTM D1784, NSF14, Max. Pressure 471 psi @ 73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews