2-1/2" Socket CPVC 45 Degree Elbow Sched 80

GF PIPING SYSTEMS| Zoro #: G0256487| Mfr #: 9817-025

$15.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2-1/2"
Standards: ASTM D1784, NSF14 Certified
Fitting Connection Type: Socket x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0256487 Mfr #: 9817-025
Pipe Size (Fittings): 2-1/2"Standards: ASTM D1784, NSF14 Certified
Fitting Connection Type: Socket x SocketColor: Gray
Specific Fitting Shape: 45 Degree ElbowMax. Pressure: 425 psi @ 73 Degrees F
Pipe Fitting Material: CPVCMax. Temp.: 210 Degrees F
Basic Fitting Shape: ElbowBasic Fitting Material: Plastic
Item: Elbow, 45 DegreesFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Elbow, 45 Degrees , Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 2-1/2 In., Socket x Socket Fitting Connection Type, Standards ASTM D1784, NSF14 Certified, Max. Pressure 425 psi @ 73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews