Zoro Select
CPVC Elbow, 45 Degrees, Schedule 80, 2" Pipe Size, Socket x Socket
Mfr # 9817-020
Zoro # G0859117
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 2"
Explore More Products
- ZORO SELECT CPVC Cap, Schedule SDR-11, 3/4" Pipe Size, CTS Hub 4147-007
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1-1/4" Pipe Size, Socket x Socket 9817-012
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 2" x 1" Pipe Size, Socket 9829-249
- ZORO SELECT CPVC Wye, Schedule 80, 1-1/2" Pipe Size, Socket 9870-015
- ZORO SELECT CPVC Coupling, Schedule 80, 3/4" Pipe Size, Socket x Socket 9829-007
- ZORO SELECT CPVC Flange, Schedule 80, 3" Pipe Size, Spigot 9856-030
- ZORO SELECT CPVC Tee, Schedule 80, 3" Pipe Size, FNPT x FNPT x FNPT 9805-030
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 3/8" Pipe Size, MNPT 9850-003
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 3/4" Pipe Size, IPS x CTS Hub 4140-007
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 3/4" Pipe Size, MNPT 9850-007
- ZORO SELECT CPVC Bushing, Schedule 80, 6" x 3" Pipe Size, Spigot x Socket 9837-530
- Zoro Select CPVC Pipe Fittings