SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3" Socket PVC 45 Degree Elbow Sched 80

GF PIPING SYSTEMS| Zoro #: G1058477| Mfr #: 817-030

$17.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 45 Degree ElbowStandards: ASTM D1784, NSF14 CertifiedColor: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1058477 Mfr #: 817-030
Specific Fitting Shape: 45 Degree ElbowStandards: ASTM D1784, NSF14 Certified
Color: GrayBasic Fitting Material: Plastic
Basic Fitting Shape: ElbowMax. Temp.: 140 Degrees F
Max. Pressure: 375 psi at 73 Degrees FFitting Connection Type: Socket x Socket
Pipe Fitting Material: PVCPipe Size (Fittings): 3"
Item: Elbow, 45 DegreesFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Elbow, 45 Degrees ,Body Material PVC,Schedule 80,Pipe Size 3 In.,Connection Type Socket x Socket,Max. Pressure 375 psi at 73 Degrees F,Color Gray,Max. Temp. 140 Degrees F,Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews