PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1-1/4" FNPT PVC 45 Degree Elbow Sched 80

GF PIPING SYSTEMS| Zoro #: G1696667| Mfr #: 819-012

$7.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayBasic Fitting Shape: ElbowFitting Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1696667 Mfr #: 819-012
Color: GrayBasic Fitting Shape: Elbow
Fitting Connection Type: FNPT x FNPTMax. Pressure: 260 psi at 73 Degrees F
Specific Fitting Shape: 45 Degree ElbowPipe Size (Fittings): 1-1/4"
Max. Temp.: 140 Degrees FFitting Schedule/Class: Schedule 80
Item: Elbow, 45 DegreesBasic Fitting Material: Plastic
Standards: ASTM D1784, NSF14 CertifiedPipe Fitting Material: PVC
Country of Origin (subject to change): United States

Description

Elbow, 45 Degrees , Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1-1/4 In., Fitting Connection Type FNPT x FNPT, Max. Pressure 260 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews