15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

2-1/2" FNPT CPVC 90 Degree Elbow Sched 80

GF PIPING SYSTEMS| Zoro #: G0625746| Mfr #: 9808-025

$34.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0625746 Mfr #: 9808-025
Max. Temp.: 210 Degrees FFitting Schedule/Class: Schedule 80
Basic Fitting Material: PlasticBasic Fitting Shape: Elbow
Color: GrayPipe Fitting Material: CPVC
Pipe Size (Fittings): 2-1/2"Specific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 212 psi@73 Degrees FStandards: ASTM D1784, NSF14
Item: Elbow, 90 DegreesFitting Connection Type: FNPT x FNPT
Country of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees , Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 2-1/2 In., FNPT x FNPT Fitting Connection Type, Standards ASTM D1784, NSF14, Max. Pressure 212 psi@73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.