Zoro Select
CPVC Elbow, 90 Degrees, Schedule 80, 2" Pipe Size, FNPT x FNPT
Mfr # 9808-020
Zoro # G0782345
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 2"
Explore More Products
- ZORO SELECT CPVC Union, Schedule 80, 1-1/2" Pipe Size, FNPT x FNPT 9898-375-015
- ZORO SELECT CPVC Union, Schedule 40, 1/2" Pipe Size, Solvent x Solvent 164-203
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 3/4" Pipe Size, IPS Spigot x CTS Hub 4140-007
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 4" Pipe Size, Socket x Socket 9817-040
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 4" Pipe Size, MNPT 9850-040
- ZORO SELECT CPVC Tee, Schedule 80, 1/2" Pipe Size, Socket x Socket x Socket 9801-005
- ZORO SELECT CPVC Angle Valve, Schedule 40 DWV, 1/2" x 3/8" Pipe Size, Socket x Compression 7722-073
- ZORO SELECT CPVC Female Connector, Schedule 80, 1" Pipe Size, FNPT x Socket 835-010CBR
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 2-1/2" x 1-1/2" Pipe Size, Socket 9829-291
- ZORO SELECT CPVC Flange, Schedule 80, 6" Pipe Size, Socket 9851-060
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1/2" Pipe Size, Spigot x Socket 9837-209
- Zoro Select Fittings