KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" Socket PVC 90 Degree Elbow Sched 80

GF PIPING SYSTEMS| Zoro #: G2408734| Mfr #: 806-012

$2.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/4"
Standards: ASTM D1784, NSF14 Certified
Fitting Connection Type: Socket x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2408734 Mfr #: 806-012
Pipe Size (Fittings): 1-1/4"Standards: ASTM D1784, NSF14 Certified
Fitting Connection Type: Socket x SocketColor: Gray
Specific Fitting Shape: 90 Degree ElbowMax. Pressure: 520 psi at 73 Degrees F
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: ElbowBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 80Item: Elbow, 90 Degrees
Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1-1/4 In., Fitting Connection Type Socket x Socket, Max. Pressure 520 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews