KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" FNPT PVC 90 Degree Elbow Sched 80

GF PIPING SYSTEMS| Zoro #: G2095834| Mfr #: 808-010

$2.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Fitting Connection Type: FNPT x FNPT
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2095834 Mfr #: 808-010
Color: GrayFitting Connection Type: FNPT x FNPT
Basic Fitting Material: PlasticMax. Pressure: 315 psi at 73 Degrees F
Fitting Schedule/Class: Schedule 80Specific Fitting Shape: 90 Degree Elbow
Pipe Size (Fittings): 1"Pipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Elbow
Item: Elbow, 90 DegreesStandards: ASTM D1784, NSF14 Certified
Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1 In., Fitting Connection Type FNPT x FNPT, Max. Pressure 315 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews