DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1" Socket PVC 90 Degree Elbow Sched 80

GF PIPING SYSTEMS| Zoro #: G2068166| Mfr #: 806-010

$1.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degree Elbow
Standards: ASTM D1784, NSF14 Certified
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2068166 Mfr #: 806-010
Specific Fitting Shape: 90 Degree ElbowStandards: ASTM D1784, NSF14 Certified
Color: GrayBasic Fitting Material: Plastic
Basic Fitting Shape: ElbowMax. Temp.: 140 Degrees F
Max. Pressure: 630 psi at 73 Degrees FFitting Connection Type: Socket x Socket
Pipe Fitting Material: PVCPipe Size (Fittings): 1"
Item: Elbow, 90 DegreesFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1 In., Fitting Connection Type Socket x Socket, Max. Pressure 630 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews