HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

2" FNPT x Socket PVC 90 Deg. Elbow Sched 80

GF PIPING SYSTEMS| Zoro #: G2384654| Mfr #: 807-020

$9.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degree Elbow
Standards: ASTM D1784, NSF14
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2384654 Mfr #: 807-020
Specific Fitting Shape: 90 Degree ElbowStandards: ASTM D1784, NSF14
Color: GrayBasic Fitting Material: Plastic
Basic Fitting Shape: ElbowMax. Temp.: 140 Degrees F
Max. Pressure: 202 psi at 73 Degrees FFitting Connection Type: FNPT x Socket
Pipe Fitting Material: PVCPipe Size (Fittings): 2"
Item: Elbow, 90 DegreesFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees ,Body Material PVC,Schedule 80,Pipe Size 2 In.,Connection Type FNPT x Socket,Max. Pressure 202 psi at 73 Degrees F,Color Gray,Max. Temp. 140 Degrees F,Standards ASTM D1784, NSF14

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews