BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/4" FNPT x Socket PVC 90 Deg. Elbow

GF PIPING SYSTEMS| Zoro #: G1625994| Mfr #: 807-007

$4.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayBasic Fitting Shape: ElbowFitting Connection Type: FNPT x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1625994 Mfr #: 807-007
Color: GrayBasic Fitting Shape: Elbow
Fitting Connection Type: FNPT x SocketMax. Pressure: 344 psi at 73 Degrees F
Specific Fitting Shape: 90 Degree ElbowPipe Size (Fittings): 3/4"
Max. Temp.: 140 Degrees FFitting Schedule/Class: Schedule 80
Item: Elbow, 90 DegreesBasic Fitting Material: Plastic
Standards: ASTM D1784, NSF14Pipe Fitting Material: PVC
Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3/4 In., Fitting Connection Type FNPT x Socket, Max. Pressure 344 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews