Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

2-1/2" Socket PVC 90 Degree Elbow Sched 80

GF PIPING SYSTEMS | Zoro #: G0928313 | Mfr #: 806-025

$ 7.71 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Pipe Fitting Connection Type: Socket x Socket
  • Specific Pipe Fitting Shape: 90 Degree Elbow
  • Color: Gray
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0928313 Mfr #: 806-025
Pipe Fitting Connection Type: Socket x Socket Specific Pipe Fitting Shape: 90 Degree Elbow
Color: Gray Fittings Sub-Category: Elbows
Max. Pressure: 425 psi at 73 Degrees F Pipe Size (Fittings): 2-1/2"
Basic Pipe Fitting Material: Plastic Basic Pipe Fitting Shape: Elbow
Item: Elbow, 90 Degrees Max. Temp.: 140 Degrees F
Standards: ASTM D1784, NSF14 Certified Pipe Fitting Material: PVC
Pipe Fitting Schedule/Class: Schedule 80 Country of Origin (subject to change): United States

Description

This elbow, 90 degrees from GF Piping Systems is the ideal pipe fitting when you need to keep steady pressure and stable flow in your pipes. This elbow, 90 degrees has a maximum temperature of 140 degrees F. This fitting falls into the elbows sub-category and into fittings schedule 80. The elbow, 90 degrees has a maximum pressure of 425 psi at 73 Degrees F. It comes in gray. It fits a pipe size of 2-1/2\. Standards include: ASTM D1784

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews