CPVC Electric Actuated Ball Valve 1/2"

GF PIPING SYSTEMS| Zoro #: G1188704| Mfr #: 199107303

$554.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1188704 Mfr #: 199107303
Seat Material: PTFEStandards: ASTM 1970-01
Port: FullValve Basic Body Material: Plastic
Ball Valve Product Group: ActuatedItem: Electronic Actuated Ball Valve
Pipe Size: 1/2"Stem Material: CPVC
Connection Type: Socket/Thread x Socket/ThreadVoltage: 100-230VAC
Mount: IntegralStem Type: Blowout Proof
Body Style: 2-WayBody Seal Material: FPM
Body Material: CPVCValve Structure: 3-Piece
Temp. Range: 14 Degrees to 210 Degrees FCountry of Origin (subject to change): United States

Product Description

Electronic Actuated Ball Valve, Body Material CPVC, 2-Way, 3-Piece, Pipe Size 1/2 In., Connection Type Socket/Thread x Socket/Thread, Full Port, Voltage 100-230VAC, Max. Pressure 230 psi CWP, Temp. Range 14 Degrees to 210 Degrees F, Ball Material CPVC, Seat Material PTFE, Stem Type Blowout Proof, Stem Material CPVC, Body Seal Material FPM

Product Reviews