KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" Socket PVC Electronic Ball Valve 2-Way

GF PIPING SYSTEMS| Zoro #: G0903777| Mfr #: 199107206

$527.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Actuated
Voltage: 100-230VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0903777 Mfr #: 199107206
Stem Type: Blowout ProofBall Valve Product Group: Actuated
Voltage: 100-230VACMount: Integral
Ball Material: PVCBody Material: PVC
Max. Pressure: 230 psi CWPBody Style: 2-Way
Stem Material: PVCValve Structure: 3-Piece
Seat Material: PTFEValve Basic Body Material: Plastic
Temp. Range: 14 Degrees to 140 Degrees FPipe Size: 1-1/4"
Body Seal Material: EPDMItem: Electronic Actuated Ball Valve
Connection Type: Socket/Thread x Socket/ThreadPort: Full
Standards: ASTM 1970-01Country of Origin (subject to change): Switzerland

Description

Electronic Actuated Ball Valve, Body Material PVC, 2-Way, 3-Piece, Pipe Size 1-1/4 In., Connection Type Socket/Thread x Socket/Thread, Full Port, Voltage 100-230VAC, Max. Pressure 230 psi CWP, Temp. Range 14 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Type Blowout Proof, Stem Material PVC, Body Seal Material EPDM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews