2" Socket PVC Electronic Ball Valve 2-Way

GF PIPING SYSTEMS| Zoro #: G1276667| Mfr #: 199107208

$625.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: PVCVoltage: 100-230VACMax. Pressure: 230 psi CWP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1276667 Mfr #: 199107208
Body Material: PVCVoltage: 100-230VAC
Max. Pressure: 230 psi CWPBody Style: 2-Way
Body Seal Material: FPMConnection Type: Socket/Thread x Socket/Thread
Ball Valve Product Group: ActuatedStem Material: PVC
Valve Basic Body Material: PlasticItem: Electronic Actuated Ball Valve
Pipe Size: 2"Stem Type: Blowout Proof
Port: FullTemp. Range: 14 Degrees to 140 Degrees F
Mount: IntegralSeat Material: PTFE
Valve Structure: 3-PieceStandards: ASTM 1970-01
Ball Material: PVCCountry of Origin (subject to change): Switzerland

Description

Electronic Actuated Ball Valve, Body Material PVC, 2-Way, 3-Piece, Pipe Size 2 In., Connection Type Socket/Thread x Socket/Thread, Full Port, Voltage 100-230VAC, Max. Pressure 230 psi CWP, Temp. Range 14 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Type Blowout Proof, Stem Material PVC, Body Seal Material FPM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews