SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" FNPT x Socket CPVC Female Adapter

GF PIPING SYSTEMS| Zoro #: G1401547| Mfr #: 9835-007

$2.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: AdapterPipe Size (Fittings): 3/4"Basic Fitting Shape: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1401547 Mfr #: 9835-007
Specific Fitting Shape: AdapterPipe Size (Fittings): 3/4"
Basic Fitting Shape: AdapterMax. Pressure: 344 psi @ 73 Degrees F
Fitting Schedule/Class: Schedule 80Max. Temp.: 210 Degrees F
Basic Fitting Material: PlasticItem: Female Adapter
Pipe Fitting Material: CPVCColor: Gray
Fitting Connection Type: FNPT x SocketStandards: ASTM D1784, NSF14 Certified
Country of Origin (subject to change): United States

Description

Female Adapter, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3/4 In., FNPT x Socket Fitting Connection Type, Standards ASTM D1784, NSF14 Certified, Max. Pressure 344 psi @ 73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews