KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" FNPT x Socket CPVC Female Adapter

GF PIPING SYSTEMS| Zoro #: G1088577| Mfr #: 9835-040

$76.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 4"
Standards: ASTM D1784, NSF14 Certified
Fitting Connection Type: FNPT x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1088577 Mfr #: 9835-040
Pipe Size (Fittings): 4"Standards: ASTM D1784, NSF14 Certified
Fitting Connection Type: FNPT x SocketColor: Gray
Specific Fitting Shape: AdapterMax. Pressure: 162 psi @ 73 Degrees F
Pipe Fitting Material: CPVCMax. Temp.: 210 Degrees F
Basic Fitting Shape: AdapterBasic Fitting Material: Plastic
Item: Female AdapterFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Female Adapter, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 4 In., FNPT x Socket Fitting Connection Type, Standards ASTM D1784, NSF14 Certified, Max. Pressure 162 psi @ 73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews