KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" FNPT PVC Flange Sched 80

GF PIPING SYSTEMS| Zoro #: G2090523| Mfr #: 852-012

$9.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Fitting Connection Type: FNPT
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2090523 Mfr #: 852-012
Color: GrayFitting Connection Type: FNPT
Basic Fitting Material: PlasticMax. Pressure: 150 psi at 73 Degrees F
Fitting Schedule/Class: Schedule 80Specific Fitting Shape: Flange
Pipe Size (Fittings): 1-1/4"Pipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Flange
Item: FlangeNumber of Holes: 4
Standards: ASTM D1784, NSF14 CertifiedOutside Dia.: 4-39/64"
Country of Origin (subject to change): United States

Description

Flange, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1-1/4 In., Fitting Connection Type FNPT, Max. Pressure 150 psi at 73 Degrees F, Outside Dia. 4-39/64 In., Number of Holes 4, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews