SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" FNPT PVC Flange Sched 80

GF PIPING SYSTEMS| Zoro #: G1589341| Mfr #: 852-007

$8.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: FlangeStandards: ASTM D1784, NSF14 CertifiedOutside Dia.: 3-13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1589341 Mfr #: 852-007
Specific Fitting Shape: FlangeStandards: ASTM D1784, NSF14 Certified
Outside Dia.: 3-13/16"Color: Gray
Basic Fitting Material: PlasticBasic Fitting Shape: Flange
Max. Temp.: 140 Degrees FMax. Pressure: 150 psi at 73 Degrees F
Fitting Connection Type: FNPTPipe Fitting Material: PVC
Number of Holes: 4Pipe Size (Fittings): 3/4"
Item: FlangeFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Flange, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3/4 In., Fitting Connection Type FNPT, Max. Pressure 150 psi at 73 Degrees F, Outside Dia. 3-13/16 In., Number of Holes 4, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews