DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3" MNPT PVC Hex Head Plug Sched 80

GF PIPING SYSTEMS| Zoro #: G0589181| Mfr #: 850-030

$13.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Hex Head Plug
Standards: ASTM D1784, NSF14 Certified
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0589181 Mfr #: 850-030
Specific Fitting Shape: Hex Head PlugStandards: ASTM D1784, NSF14 Certified
Color: GrayBasic Fitting Material: Plastic
Basic Fitting Shape: PlugMax. Temp.: 140 Degrees F
Max. Pressure: 187 psi at 73 Degrees FFittings Sub-Category: Plugs
Fitting Connection Type: MNPTPipe Fitting Material: PVC
Pipe Size (Fittings): 3"Item: Hex Head Plug
Fitting Schedule/Class: Schedule 80Country of Origin (subject to change): United States

Description

Hex Head Plug, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 3 In., Fitting Connection Type MNPT, Max. Pressure 187 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews