PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1" MNPT CPVC Hex Head Plug Sched 80

GF PIPING SYSTEMS| Zoro #: G1995612| Mfr #: 9850-010

$4.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayBasic Fitting Shape: PlugFitting Connection Type: MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1995612 Mfr #: 9850-010
Color: GrayBasic Fitting Shape: Plug
Fitting Connection Type: MNPTMax. Pressure: 315 psi @ 73 Degrees F
Specific Fitting Shape: Hex Head PlugPipe Size (Fittings): 1"
Max. Temp.: 210 Degrees FFitting Schedule/Class: Schedule 80
Item: Hex Head PlugBasic Fitting Material: Plastic
Standards: ASTM D1784, NSF14 CertifiedPipe Fitting Material: CPVC
Country of Origin (subject to change): United States

Description

Hex Head Plug, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1 In., MNPT Fitting Connection Type, Standards ASTM D1784, NSF14 Certified, Max. Pressure 315 psi @ 73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews