SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4" MNPT CPVC Hex Head Plug Sched 80

GF PIPING SYSTEMS| Zoro #: G1869165| Mfr #: 9850-002

$2.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Hex Head PlugPipe Size (Fittings): 1/4"Basic Fitting Shape: Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1869165 Mfr #: 9850-002
Specific Fitting Shape: Hex Head PlugPipe Size (Fittings): 1/4"
Basic Fitting Shape: PlugMax. Pressure: 484 psi @ 73 Degrees F
Fitting Schedule/Class: Schedule 80Max. Temp.: 210 Degrees F
Basic Fitting Material: PlasticItem: Hex Head Plug
Pipe Fitting Material: CPVCColor: Gray
Fitting Connection Type: MNPTStandards: ASTM D1784, NSF14 Certified
Country of Origin (subject to change): United States

Description

Hex Head Plug, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1/4 In., MNPT Fitting Connection Type, Standards ASTM D1784, NSF14 Certified, Max. Pressure 484 psi @ 73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews