Shop Alternate Products
This Product is Discontinued
Gf Piping Systems
CPVC Hex Head Plug, Schedule 80, 2-1/2" Pipe Size, MNPT (Discontinued)
Mfr # 9850-025
Zoro # G1688775
This Product is Discontinued
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Hex Head Plug
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Plug