Zoro Select
CPVC Hex Head Plug, Schedule 80, 3/4" Pipe Size, MNPT
Mfr # 9850-007
Zoro # G0249803
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Hex Head Plug
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Plug
Explore More Products
- ZORO SELECT CPVC Tee, Schedule 80, 1/2" Pipe Size, Socket x Socket x Socket 9801-005
- ZORO SELECT CPVC Adapter, Schedule SDR-11, 1-1/4" Pipe Size, MNPT x CTS Socket Hub 2GKA6
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub 4106-012
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 1/2" Pipe Size, MNPT x FNPT 9839-130
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 2" Pipe Size, FNPT x FNPT 9808-020
- ZORO SELECT CPVC CPVC to Brass Adapter, 1" Pipe Size, Socket CTS x MNPT Brass 164-305NL
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1-1/2" Pipe Size, FNPT x FNPT 9819-015
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1/2" Pipe Size, FNPT x FNPT 9819-005
- ZORO SELECT CPVC Flange, Schedule 80, 4" Pipe Size, Spigot 9856-040
- ZORO SELECT CPVC Coupling, Schedule 80, 2" Pipe Size, FNPT x FNPT 9830-020
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 6" Pipe Size, Socket x Socket 9806-060
- Zoro Select CPVC Pipe Fittings