Zoro Select
PVC Insertion Tee, Socket x Socket x Socket, 1-1/2 in Pipe Size
Mfr # MPV8T015
Zoro # G2401813
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Adapter, Insert x MNPT, 1 in Pipe Size 1436-010
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1-1/4 in Pipe Size 819-012
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 1 1/2 in Pipe Size 401291
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 8 in x 6 in Pipe Size 437585
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 3/4 in Pipe Size 839-248
- ZORO SELECT PVC Repair Coupling, Hub, 4 in Pipe Size 05968
- ZORO SELECT PVC Elbow, 45 Degrees, Solvent x Solvent, 2-1/2 in Pipe Size H417025LS
- ZORO SELECT PVC, Brass Union, FNPT x Socket, 1-1/2 in Pipe Size 859-015BR
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 3/4 in x 1/4 in Pipe Size 802-098SR
- ZORO SELECT PVC Union, FNPT x FNPT, 1-1/2 in Pipe Size 898-375-015
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 2"" SXS SCH40 PVC 02309 1600
- Zoro Select PVC Pipe Fittings