Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" Socket PVC Insertion Tee Sched 80

  • Zoro #: G0542001
  • Mfr #: MPV8T010

$266.82

  • Pipe Fitting Connection Type: Socket x Socket x Socket
  • Basic Pipe Fitting Material: Plastic
  • Max. Pressure: 180 psi at 73 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Gf Piping Systems #MPV8T010 Specifications

  • Zoro #: G0542001
  • Mfr #: MPV8T010
Pipe Fitting Connection Type: Socket x Socket x Socket Basic Pipe Fitting Material: Plastic
Max. Pressure: 180 psi at 73 Degrees F Pipe Size (Fittings): 1"
Fitting Connection Type: Socket x Socket x Socket Pipe Fitting Schedule/Class: Schedule 80
Specific Fitting Shape: Tee Color: Dark Gray
Item: Insertion Tee Pipe Fitting Material: PVC
Specific Pipe Fitting Shape: Tee Fitting Length: 17"
Pipe Size - Pipe Fitting: 1" Fittings Sub-Category: Tees
Basic Pipe Fitting Shape: Tee Max. Temp.: 140 Degrees F
Fitting Schedule/Class: Schedule 80 Pipe Fitting Length: 17"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sustain ideal pressure and flow in your pipelines with help from this insertion tee by GF Piping Systems. This insertion tee has a maximum temperature of 140 degrees F. This fitting falls into the tees sub-category and into fittings schedule 80. It comes in dark gray. It fits a pipe size of 1\. The insertion tee has a maximum pressure of 180 psi at 73 Degrees F."

Reviews of Gf Piping Systems #MPV8T010