2" Socket PVC Insertion Tee Sched 80

GF PIPING SYSTEMS| Zoro #: G1467042| Mfr #: MPV8T020

$289.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Tee
Fitting Length: 24"
Color: Dark Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1467042 Mfr #: MPV8T020
Specific Fitting Shape: TeeFitting Length: 24"
Color: Dark GrayBasic Fitting Material: Plastic
Basic Fitting Shape: TeeMax. Temp.: 140 Degrees F
Max. Pressure: 180 psi at 73 Degrees FFitting Connection Type: Socket x Socket x Socket
Pipe Fitting Material: PVCPipe Size (Fittings): 2"
Item: Insertion TeeFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Insertion Tee, Body Material PVC, Schedule 80, Pipe Size 2 In., Connection Type Socket x Socket x Socket, Max. Pressure 180 psi at 73 Degrees F, Color Dark Gray, Max. Temp. 140 Degrees F

Reviews