BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3" Socket PVC Insertion Tee Sched 80

GF PIPING SYSTEMS| Zoro #: G1931894| Mfr #: PV8T030

$348.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: TeeFitting Length: 24"Color: Dark Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1931894 Mfr #: PV8T030
Specific Fitting Shape: TeeFitting Length: 24"
Color: Dark GrayBasic Fitting Material: Plastic
Basic Fitting Shape: TeeMax. Temp.: 140 Degrees F
Max. Pressure: 180 psi at 73 Degrees FFittings Sub-Category: Tees
Fitting Connection Type: Socket x Socket x SocketPipe Fitting Material: PVC
Pipe Size (Fittings): 3"Item: Insertion Tee
Fitting Schedule/Class: Schedule 80Country of Origin (subject to change): United States

Description

Insertion Tee, Body Material PVC, Schedule 80, Pipe Size 3 In., Connection Type Socket x Socket x Socket, Max. Pressure 180 psi at 73 Degrees F, Color Dark Gray, Max. Temp. 140 Degrees F

Reviews