3/4" Socket PVC Insertion Tee Sched 80

GF PIPING SYSTEMS| Zoro #: G0338396| Mfr #: MPV8T007

$221.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/4"
Fitting Length: 14"
Fitting Connection Type: Socket x Socket x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0338396 Mfr #: MPV8T007
Pipe Size (Fittings): 3/4"Fitting Length: 14"
Fitting Connection Type: Socket x Socket x SocketColor: Dark Gray
Specific Fitting Shape: TeeMax. Pressure: 180 psi at 73 Degrees F
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: TeeBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 80Item: Insertion Tee
Country of Origin (subject to change): United States

Description

Insertion Tee, Body Material PVC, Schedule 80, Pipe Size 3/4 In., Connection Type Socket x Socket x Socket, Max. Pressure 180 psi at 73 Degrees F, Color Dark Gray, Max. Temp. 140 Degrees F

Reviews