KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" Socket PVC Insertion Tee Sched 80

GF PIPING SYSTEMS| Zoro #: G2049266| Mfr #: PV8T040

$381.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 4"
Fitting Length: 24"
Fitting Connection Type: Socket x Socket x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2049266 Mfr #: PV8T040
Pipe Size (Fittings): 4"Fitting Length: 24"
Fitting Connection Type: Socket x Socket x SocketColor: Dark Gray
Specific Fitting Shape: TeePipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Tee
Basic Fitting Material: PlasticFitting Schedule/Class: Schedule 80
Item: Insertion TeeCountry of Origin (subject to change): United States

Description

Insertion Tee, Body Material PVC, Schedule 80, Pipe Size 4 In., Connection Type Socket x Socket x Socket, Color Dark Gray, Max. Temp. 140 Degrees F

Reviews