PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1-1/2" MNPT x Socket CPVC Male Adapter

GF PIPING SYSTEMS| Zoro #: G2458504| Mfr #: 9836-015

$7.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayBasic Fitting Shape: AdapterFitting Connection Type: MNPT x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2458504 Mfr #: 9836-015
Color: GrayBasic Fitting Shape: Adapter
Fitting Connection Type: MNPT x SocketMax. Pressure: 235 psi @ 73 Degrees F
Specific Fitting Shape: AdapterPipe Size (Fittings): 1-1/2"
Max. Temp.: 210 Degrees FFitting Schedule/Class: Schedule 80
Item: Male AdapterBasic Fitting Material: Plastic
Standards: ASTM D1784, NSF14 CertifiedPipe Fitting Material: CPVC
Country of Origin (subject to change): United States

Description

Male Adapter, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1-1/2 In., MNPT x Socket Fitting Connection Type, Standards ASTM D1784, NSF14 Certified, Max. Pressure 235 psi @ 73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews