KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" MNPT x Socket PVC Male Adapter Sched 80

GF PIPING SYSTEMS| Zoro #: G2347527| Mfr #: 836-005

$1.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2"
Standards: ASTM D1784, NSF14 Certified
Fitting Connection Type: MNPT x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2347527 Mfr #: 836-005
Pipe Size (Fittings): 1/2"Standards: ASTM D1784, NSF14 Certified
Fitting Connection Type: MNPT x SocketColor: Gray
Specific Fitting Shape: AdapterMax. Pressure: 424 psi at 73 Degrees F
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: AdapterBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 80Item: Male Adapter
Country of Origin (subject to change): United States

Description

Male Adapter, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1/2 In., Fitting Connection Type MNPT x Socket, Max. Pressure 424 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews