1-1/4" MNPT x Socket PVC Male Adapter

GF PIPING SYSTEMS| Zoro #: G1587363| Mfr #: 836-012

$3.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Adapter
Standards: ASTM D1784, NSF14 Certified
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1587363 Mfr #: 836-012
Specific Fitting Shape: AdapterStandards: ASTM D1784, NSF14 Certified
Color: GrayBasic Fitting Material: Plastic
Basic Fitting Shape: AdapterMax. Temp.: 140 Degrees F
Max. Pressure: 260 psi at 73 Degrees FFitting Connection Type: MNPT x Socket
Pipe Fitting Material: PVCPipe Size (Fittings): 1-1/4"
Item: Male AdapterFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Male Adapter, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1-1/4 In., Fitting Connection Type MNPT x Socket, Max. Pressure 260 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews