2" MNPT x Socket CPVC Male Adapter Sched 80

GF PIPING SYSTEMS| Zoro #: G1760507| Mfr #: 9836-020

$10.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Specific Fitting Shape: AdapterStandards: ASTM D1784, NSF14Color: Gray
Save 15%. Sign up for Z-mail.


Zoro #: G1760507 Mfr #: 9836-020
Specific Fitting Shape: AdapterStandards: ASTM D1784, NSF14
Color: GrayBasic Fitting Material: Plastic
Basic Fitting Shape: AdapterMax. Temp.: 210 Degrees F
Max. Pressure: 187 psi @ 73 Degrees FFitting Connection Type: MNPT x Socket
Pipe Fitting Material: CPVCPipe Size (Fittings): 2"
Item: Male AdapterFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States


Male Adapter, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 2 In., MNPT x Socket Fitting Connection Type, Standards ASTM D1784, NSF14, Max. Pressure 187 psi @ 73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).