KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" MNPT x Socket CPVC Male Adapter Sched 80

GF PIPING SYSTEMS| Zoro #: G0903332| Mfr #: 9836-040

$60.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Gray
Fitting Connection Type: MNPT x Socket
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0903332 Mfr #: 9836-040
Color: GrayFitting Connection Type: MNPT x Socket
Basic Fitting Material: PlasticMax. Pressure: 162 psi @ 73 Degrees F
Fitting Schedule/Class: Schedule 80Specific Fitting Shape: Adapter
Pipe Size (Fittings): 4"Pipe Fitting Material: CPVC
Max. Temp.: 210 Degrees FBasic Fitting Shape: Adapter
Item: Male AdapterStandards: ASTM D1784, NSF14
Country of Origin (subject to change): United States

Description

Male Adapter, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 4 In., MNPT x Socket Fitting Connection Type, Standards ASTM D1784, NSF14, Max. Pressure 162 psi @ 73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews