KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Needle Valve, Straight, PVDF, 1/4 In., FNPT

GF PIPING SYSTEMS| Zoro #: G1970997| Mfr #: 155522554

$162.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: PTFE
Pipe Size: 1/4"
Body Material: PVDF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1970997 Mfr #: 155522554
Seal Material: PTFEPipe Size: 1/4"
Body Material: PVDFMax. Pressure: 200 psi
Fitting Style: StraightLength: 2-39/64"
Handle Material: PolypropyleneStem Type: PVDF
Temp. Rating: 0 Degrees to 302 Degrees FConnection: FNPT
Item: Needle ValveMax. Height: 3-1/2"
Standards: ASTM D3222Country of Origin (subject to change): United States

Description

Needle Valve, Straight, Body Material PVDF, Pipe Size 1/4 In., FNPT Connection, Stem Type PVDF, Seal Material PTFE, Handle Material Polypropylene, Max. Pressure 200 psi, Temp. Rating 0 Degrees to 302 Degrees F, Max. Height 3-1/2 In., Length 2-39/64 In., Standards ASTM D3222

Reviews