15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Nipple, 1 1/4 X 4 In

GF PIPING SYSTEMS| Zoro #: G1244993| Mfr #: 861-173

$1.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1244993 Mfr #: 861-173
Material (Pipe): PVCMax. Temp.: 140 Degrees F
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Item: NippleColor: Gray
Pipe Schedule: 80Item: Nipple
Standards: ASTM D.2467, NSF-14 CertifiedPipe Size (Nominal): 1-1/4"
Overall Pipe Length: 4"Max. Pressure: 160 psi @ 73 Degrees F
Country of Origin (subject to change): United States

Product Description

Nipple, Pipe Schedule 80, Threaded on Both Ends Pipe Connection Type, Pipe Size (Nominal) 1-1/4 In., Overall Pipe Length 4 In., Material (Pipe) PVC, Max. Pressure 160 psi @ 73 Degrees F, Max. Temp. 140 Degrees F, Color Gray, Standards ASTM D.2467, NSF-14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews