Nipple, 1 X 5 In

GF PIPING SYSTEMS| Zoro #: G1630474| Mfr #: 861-137

$1.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1630474 Mfr #: 861-137
Material (Pipe): PVCStandards: ASTM D.2467, NSF-14 Certified
Max. Temp.: 140 Degrees FOverall Pipe Length: 5"
Max. Pressure: 145 psi @ 73 Degrees FPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsItem: Nipple
Color: GrayPipe Schedule: 80
Pipe Size (Nominal): 1"Country of Origin (subject to change): United States

Product Description

Nipple, Pipe Schedule 80, Threaded on Both Ends Pipe Connection Type, Pipe Size (Nominal) 1 In., Overall Pipe Length 5 In., Material (Pipe) PVC, Max. Pressure 145 psi @ 73 Degrees F, Max. Temp. 140 Degrees F, Color Gray, Standards ASTM D.2467, NSF-14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews