Nipple, 1/2 X 4 In

GF PIPING SYSTEMS| Zoro #: G1131155| Mfr #: 861-082

$1.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1131155 Mfr #: 861-082
Material (Pipe): PVCMax. Temp.: 140 Degrees F
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 1/2"Item: Nipple
Color: GrayPipe Schedule: 80
Overall Pipe Length: 4"Max. Pressure: 160 psi @ 73 Degrees F
Standards: ASTM D.2467, NSF-14 CertifiedCountry of Origin (subject to change): United States

Product Description

Nipple, Pipe Schedule 80, Threaded on Both Ends Pipe Connection Type, Pipe Size (Nominal) 1/2 In., Overall Pipe Length 4 In., Material (Pipe) PVC, Max. Pressure 160 psi @ 73 Degrees F, Max. Temp. 140 Degrees F, Color Gray, Standards ASTM D.2467, NSF-14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.