BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2-1/2" MNPT x 5" TBE CPVC Pipe Nipple Sch 80

GF PIPING SYSTEMS| Zoro #: G0438837| Mfr #: 9861-296

$5.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Schedule: 80Pipe Thread Type: MNPT x MNPTColor: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0438837 Mfr #: 9861-296
Pipe Schedule: 80Pipe Thread Type: MNPT x MNPT
Color: GrayOverall Pipe Length: 5"
Item: CPVC Pipe NippleStandards: ASTM D2467, NSF-14
Max. Temp.: 210 Degrees FPipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 2-1/2"Pipe Type: Pipe Nipple
Material (Pipe): CPVCCountry of Origin (subject to change): United States

Description

Nipple, Pipe Schedule 80, Threaded on Both Ends Pipe Connection Type, Pipe Size - Nominal 2-1/2 In., Overall Pipe Length 5 In., Material - Pipe CPVC, Color Gray, Max. Temp. 210 Degrees F, Standards ASTM D2467, NSF-14

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews