Nipple, Threaded at Both Ends, 2-1/2x6In

GF PIPING SYSTEMS| Zoro #: G0636386| Mfr #: 9861-297

$13.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Max. Pressure: 420 psi at 73 Degrees F
Overall Pipe Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0636386 Mfr #: 9861-297
Color: GrayMax. Pressure: 420 psi at 73 Degrees F
Overall Pipe Length: 6"Pipe Schedule: 80
Max. Temp.: 210 Degrees FMaterial (Pipe): CPVC
Item: NipplePipe Type: Pipe Nipple
Pipe Size (Nominal): 2-1/2"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM D2467, NSF-14Country of Origin (subject to change): United States

Description

Nipple, Pipe Schedule 80, Threaded on Both Ends Pipe Connection Type, Pipe Size - Nominal 2-1/2 In., Overall Pipe Length 6 In., Material - Pipe CPVC, Color Gray, Max. Pressure 420 psi at 73 Degrees F, Max. Temp. 210 Degrees F, Standards ASTM D2467, NSF-14

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews