JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1" FNPT Polypropylene Ball Valve 3-Way True Union

GF PIPING SYSTEMS| Zoro #: G0562947| Mfr #: 167543174

$245.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0562947 Mfr #: 167543174
Handle Material: Glass Filled PolypropyleneSeat Material: PTFE
Handle Type: TeeStem Type: Blowout Proof
Valve Structure: 2-PieceMax. Pressure: 150 psi CWP
Item: Ball ValveFeatures: Integrated Stainless Steel Mounting Inserts
Ball Valve Product Group: ManualPort: Full L
Valve Basic Body Material: PlasticBody Style: 3-Way True Union
Stem Material: PolypropylenePipe Size: 1"
Body Seal Material: FPMMax. Steam Pressure: 75 psi WSP
Connection Type: FNPT x FNPT x FNPTBody Material: Polypropylene
Ball Material: PolypropyleneTemp. Range: 32 Degrees to 176 Degrees F
Country of Origin (subject to change): Switzerland

Product Description

Control the flow with a reliable ball valve from GF Piping Systems. This top-of-the-line ball valve is equipped with a 2-piece valve structure. It also has a 3-way true union body style and a FNPT x FNPT x FNPT connection. It fits a pipe size of 1". It includes a full l port. The handle is made of glass filled polypropylene material. The temperature range is from 32 degrees to 176 degrees F. It has a blowout proof stem made of Polypropylene. The handle type is: tee. Features of this ball valve include: integrated stainless steel mounting inserts. The ball valve has a maximum pressure of 150 psi CWP and maximum steam pressure of 75 psi wsp. The body is made of polypropylene material. The ball is made of Polypropylene. The seat is made of PTFE material.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews